Menu Search
Light Unit - Status Indicating Status Indicator Amber LED
FEDERAL SIGNAL #MSL1L-120A

Status Indicator Amber LED

SKU # 78297922562 Manufacturer Series: MSL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Status Indicator
Color: Amber
Light Source: LED
Mounting: Pipe or Surface Mount
Connection: 3/4 in. NPT
Rating - Voltage: 120V AC
Rating - Current: 0.2A
Housing/​Lens Material: Polycarbonate Lens
NEMA: 4X
Enclosure Application, Rating: Water-Tight

Light Unit - Status Indicating: Type - Status Indicator; Color - Amber; Light Source - LED; Mounting - Pipe or Surface Mount; Connection - 3/4 in. NPT; Rating - Voltage - 120VAC; Rating - Current - 0.2A; Housing/Lens Material - Polycarbonate Lens; NEMA - NEMA 4X; Enclosure Application, Rating - Water-Tight; Additional Information - 1 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 7.80 in. H; Manufacturer Series - MSL

Additional Info: 1 High Segment, Lamp Life: 7000 hr, Operating Temperature: 32 to 104 deg F, Dimension: 2.20 in. Dia x 7.80 in. H