Menu Search
Light Unit - Status Indicating Status Indicator w/Tone Module Red, Green, Amber LED
EDWARDS SIGNALING #108I-RGA-N5

Chameleon Status Indicator w/Tone Module Red, Green, Amber LED

SKU # 78264010820 Manufacturer Series: 108I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Status Indicator w/Tone Module
Signal Type: Steady On, Flashing
Color: Red, Green, Amber
Light Source: LED
Mounting: Conduit or Surface Mount
Connection: (1) 3/4 in. Hub
Rating - Voltage: 120V AC
Rating - Current: 0.115A
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP65

Additional Info: Multi-tone Base Module, 85 dB at 5 ft.