Menu Search
EDWARDS SIGNALING #105XBRIRGA24D

Chameleon Status Indicator Red, Green, Amber LED

SKU # 78264005250 Manufacturer Series: 105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Status Indicator
Signal Type: Steady On
Color: Red, Green, Amber
Light Source: LED
Mounting: Surface or Wall Mount
Lens Material: Surface or Wall Mount
Connection: (1) 3/4 in. Hub
Housing: (1) 3/4 in. Hub
Rating - Voltage: 24V DC
Rating - Current: 0.150A
Flash Rate - fpm: 24VDC
Housing/​Lens Material: Thermoplastic Polyester Housing/Polycarbonate Lens
NEMA: 4X
Light Output: NEMA 4X
Enclosure Application, Rating: Hazardous Location, Class 1, Div. 2