Menu Search
EDWARDS SIGNALING #125XBRIRBA24D

Chameleon Status Indicator Red, Blue, Amber LED

SKU # 78264005000 Manufacturer Series: 125
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Status Indicator
Signal Type: Steady On
Color: Red, Blue, Amber
Light Source: LED
Mounting: Conduit or Panel Mount
Connection: (1) 3/4 in. Hub
Rating - Voltage: 24V DC
Rating - Current: 0.150A
Housing/​Lens Material: Polycarbonate Housing/Glass Lens
NEMA: 4X

Light Unit - Status Indicating: Type - Status Indicator; Signal Type - Steady On; Color - Red, Blue, Amber; Light Source - LED; Mounting - Conduit or Panel Mount; Connection - (1) 3/4" Hub; Rating - Voltage - 24VDC; Rating - Current - 0.150A; Housing/Lens Material - Polycarbonate Housing/Glass Lens; NEMA - NEMA 4X; Additional Information - Includes Internal/External Threaded Nipple for 3/4" or 1/2" Mounting; Manufacturer Series - Chameleon 125

Additional Info: Includes Internal/External Threaded Nipple for 3/4" or 1/2" Mounting