Menu Search
Search
EDWARDS SIGNALING #7641-1G5

Dome Station, 120 VAC, White

SKU # 78264028560 Manufacturer Series: CFA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Lamp Dome Station
Color: White
Rating - Voltage: 120 VAC

The Edwards 7641 and 7641R series dome stations are used to visually indicate the placement of calls from a connected pull station. Stations are available with 1, 2 or 4 lamps, the domes, available in white or red, are designed with barriers between the lamps to prevent visual interference of signals the 7641 and 7641R mount in a standard single or double gang box with a plaster cover and a minimum depth of 1-1/2 in. (38mm). Boxes and plaster covers not supplied.