EDWARDS SIGNALING #105XBRMG120A

Beacon Light, Panel, Conduit or Wall Mount, Green, 120VAC, 0.108A, LED, 65 fpm

SKU: 78264005225
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Steady-On or Flashing Light
Signal Type: Steady On
Color: Green
Light Source: LED
Mounting: Panel, Conduit or Wall Mount
Connection: (1) 3/4 in. Hub
Rating - Voltage: 120V AC
Rating - Current: 0.11A
Flash Rate - fpm: 65 fpm
Housing/Lens Material: Thermoplastic Polyester Housing/Polycarbonate Lens
NEMA: 4X
Enclosure Application, Rating: Hazardous Location
Manufacturer Series: Xtra-Brite
Description
Edwards 105XBR series XTRA-BRITE LED beacons are heavy-duty, multi-mode signaling devices, available in steady-on with the built-in option of switching to flashing mode via dipswitch. These signals are designed for use in industrial applications or applications where a NEMA Type 4X enclosure is required. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. The unit can be panel, conduit or wall mounted.
Additional Info: Operating Temperature: -31 to 212 deg F (-35 to 100 deg C), LED Life: 148000 hrs, Replacement Lens: 105-LG