Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 24VDC; 0.090A; Red
WHEELOCK #RSS-241575W-FR

Strobe Light; Strobe Tube; 24VDC; 0.090A; Red

SKU # 78669700381 Manufacturer Series: RSS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Wall Mount
Connection: Screw
Color: Red
Flash Rate - fpm: 60 fpm
Rating - Voltage: 24V DC
Rating - Current: 0.090A
Light Source: Strobe Tube
Light Output: 15 Candela
Enclosure Application, Rating: Indoor

The Wheelock patented series RSS strobe appliances have lower current draw while maintaining outstanding performance, reliability and cost effectiveness. These versatile appliances will satisfy virtually all requirements for indoor, wall or ceiling mount applications. All models may be synchronized using the wheelock DSM sync modules, wheelock power supplies or other manufacturers panels incorporating the wheelock patented sync protocol. Synchronized strobes can eliminate possible restrictions on the number of strobes in the field of view. Wheelock's synchronized strobes offer an easy way to comply with ADA recommendations concerning photosensitive epilepsy as well as meeting the requirements of NFPA 72.

Additional Info: Single Gang, Double Gang, 4 in. Square, 100mm European Backboxes Or the SHBB Surface Backbox