Menu Search
Light Unit - Signaling Flashing Light; LED; 20-28VAC; Blue

TALKAPHONE #ETP-EL12/24

Flashing Light; LED; 20-28VAC; Blue

SKU #47004200112
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flashing Light
Mounting: Wall Mount
Color: Blue
Housing: Polycarbonate Base
Flash Rate - fpm: 78 fpm
Rating - Voltage: 20-28V AC
Light Source: LED
Light Output: 209 Lumens

Light Unit - Signaling: Type - Flashing Light; Mounting - Wall Mount; Color - Blue; Housing - Polycarbonate Base; Flash Rate - fpm - 78 fpm; Rating - Voltage - 20-28VAC; Light Source - LED; Light Output - 209 Lumens; Additional Information - 50000-hr LED Module

Additional Info: 50000-hr LED Module