Menu Search
Light Unit - Signaling Signal Lamp; LED; 230VAC; Blue
SIEMENS #8WD4458-6XF

Signal Lamp; LED; 230VAC; Blue

SKU # 75455492524 Manufacturer Series: 8WD44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Signal Lamp
Color: Blue
Lens Material: Polycarbonate
Housing: Thermoplastic
Rating - Voltage: 230V AC
Light Source: LED

Additional Info: Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F), 70mm Diameter