Menu Search
Light Unit - Signaling Rotating Light; LED; 24VAC/DC; Red

SIEMENS #8WD4420-5DB

Rotating Light; LED; 24VAC/DC; Red

SKU #75455478127
Manufacturer Series: 8WD44
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rotating Light
Color: Red
Housing: Thermoplastic
Rating - Voltage: 24V AC/DC
Light Source: LED
Enclosure Application, Rating: IEC IP65

Additional Info: Operating Temperature: -20 to 50degC (-4 to 122degF)