Menu Search
Light Unit - Signaling Flashing Light; LED; 24VAC/DC; Red
SIEMENS #8WD5320-0CB

Flashing Light; LED; 24VAC/DC; Red

SKU # 75455484658 Manufacturer Series: 8WD53
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flashing Light
Mounting: Bayonet
Color: Red
Housing: Thermoplastic
Rating - Voltage: 24V AC/DC
Light Source: LED
Enclosure Application, Rating: IEC IP65

Additional Info: Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 75mm Diameter