Menu Search
SIEMENS #8WD44505BD

Flashing Light; LED; 230VAC; Yellow

SKU # 04089287053 Manufacturer Series: 8WD44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing Light
Color: Yellow
Lens Material: Polycarbonate
Housing: Thermoplastic
Rating - Voltage: 230V AC
Light Source: LED
Enclosure Application, Rating: IEC IP65

Additional Info: Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 70mm Diameter