SIEMENS #8WD5350-0CC

Flashing Light; LED; 230VAC; Green

SKU: 75455484668
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flashing Light
Mounting: Bayonet
Color: Green
Housing: Thermoplastic
Rating - Voltage: 230V AC
Light Source: LED
Enclosure Application, Rating: IEC IP65
Manufacturer Series: 8WD53
Description
Light Unit - Signaling: Type - Flashing Light; Mounting - Bayonet; Color - Green; Housing - Thermoplastic; Rating - Voltage - 230VAC; Light Source - LED; Enclosure Application, Rating - IEC IP65; Additional Information - Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 75mm Diameter; Manufacturer Series - 8WD53
Additional Info: Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 75mm Diameter