Menu Search
Light Unit - Signaling Flashing Light; LED; 230VAC; Green

SIEMENS #8WD4450-0CC

Flashing Light; LED; 230VAC; Green

SKU #75455478105
Manufacturer Series: 8WD44
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flashing Light
Color: Green
Lens Material: Polycarbonate
Housing: Thermoplastic
Rating - Voltage: 230V AC
Light Source: LED
Enclosure Application, Rating: IEC IP65

Additional Info: Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 70mm Diameter