Menu Search
Light Unit - Signaling Flashing Light; LED; 230VAC; Green
SIEMENS #8WD4350-1BC

Flashing Light; LED; 230VAC; Green

SKU # 75455452244 Manufacturer Series: 8WD43
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flashing Light
Color: Green
Housing: Thermoplastic
Rating - Voltage: 230V AC
Light Source: LED
Enclosure Application, Rating: IEC IP54

Additional Info: Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 70mm Diameter