Menu Search

SIEMENS #8WD4450-5AD

Beacon Light; LED; 230VAC; Yellow

SKU: 75455478121
Manufacturer Series: 8WD44
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Steady-On Light
Color: Yellow
Lens Material: Polycarbonate
Housing: Thermoplastic
Rating - Voltage: 230V AC
Light Source: LED
Enclosure Application, Rating: IEC IP65
Description
Light Unit - Signaling: Type - Steady-On Light; Color - Yellow; Lens Material - Polycarbonate; Housing - Thermoplastic; Rating - Voltage - 230VAC; Light Source - LED; Enclosure Application, Rating - IEC IP65; Additional Information - Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 70mm Diameter; Manufacturer Series - 8WD44
Additional Info: Operating Temperature: -20 to 50 Deg C (-4 to 122 Deg F), 70mm Diameter