SIEMENS #8WD4300-1AF

Beacon Light; LED; 12-240VDC; Blue

SKU: 75455437932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Steady-On Light
Color: Blue
Housing: Thermoplastic
Rating - Voltage: 12-240VDC
Light Source: LED
Enclosure Application, Rating: IEC IP54
Manufacturer Series: 8WD43
Description
Light Unit - Signaling: Type - Steady-On Light; Color - Blue; Housing - Thermoplastic; Rating - Voltage - 12-240VDC; Light Source - LED; Enclosure Application, Rating - IEC IP54; Manufacturer Series - 8WD43