Menu Search
Light Unit - Signaling Beacon Light; LED; 12-230VAC; Clear
SIEMENS #8WD5300-1AE

Beacon Light; LED; 12-230VAC; Clear

SKU # 04089255513 Manufacturer Series: 8WD53
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Steady-On Light
Mounting: Bayonet
Color: Clear
Housing: Thermoplastic
Rating - Voltage: 12-230VAC
Light Source: LED
Enclosure Application, Rating: IEC IP65

Additional Info: Operating Temperature: -20 to 60degC (-4 to 140degF)