Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 250VDC; 0.07A; Clear
MAXI-SIGNAL #3000ML

Strobe Light; Flash Tube; 250VDC; 0.07A; Clear

SKU # 78924910102 Manufacturer Series: Maxi Power Strobe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Surface Mount
Color: Clear
Lens Material: Lexan Lens
Housing: Steel
Flash Rate - fpm: 90 fpm
Rating - Voltage: 250V DC
Rating - Current: 0.07A
Light Source: Flash Tube
Light Output: 1000000 Peak Candela
NEMA: 4

Light Unit - Signaling: Type - Strobe Light; Mounting - Surface Mount; Color - Clear; Lens Material - Lexan Lens; Housing - Steel; Flash Rate - fpm - 90 fpm; Rating - Voltage - 250VDC; Rating - Current - 0.07A; Light Source - Flash Tube; Light Output - 1000000 Peak Candela; NEMA - NEMA 4; Additional Information - 10 joule power supply. 9.00" High x 6.74" square box base w/mounting tabs; Manufacturer Series - Maxi Power Strobe

Additional Info: 10 joule power supply. 9.00" High x 6.74" square box base w/mounting tabs