Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 120VAC; 0.04A; Amber
MAXI-SIGNAL #490S-120-A

Strobe Light; Flash Tube; 120VAC; 0.04A; Amber

SKU # 78924992073 Manufacturer Series: MICROSTROBE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Color: Amber
Lens Material: Lexan Lens
Housing: Lexan Base
Flash Rate - fpm: 60-80 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.04A
Light Source: Flash Tube
Light Output: 500000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof

Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit Mount; Connection - (1) 1/2" Hub; Color - Amber; Lens Material - Lexan Lens; Housing - Lexan Base; Flash Rate - fpm - 60-80 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.04A; Light Source - Flash Tube; Light Output - 500000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Weatherproof; Additional Information - 10000-hr Strobe Tube. 5.12" High x 3.87" Diameter.; Manufacturer Series - Microstrobe

Additional Info: 10000-hr Strobe Tube. 5.12" High x 3.87" Diameter.