Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 24VDC; 1.7-0.7A; Green

FEDERAL SIGNAL #225XST-012-024G

Electraray Strobe Light; Strobe Tube; 24VDC; 1.7-0.7A; Green

SKU #78297939043
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strobe Light
Mounting: 1/2-in. NPT Pipe
Color: Green
Housing: Zinc/Polycarbonate
Flash Rate - fpm: 80 fpm
Rating - Voltage: 24V DC
Rating - Current: 1.7-0.7A
Light Source: Strobe Tube
Light Output: 580000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 2, Groups F and G, Class 3, IP66

Light Unit - Signaling: Type - Strobe Light; Mounting - 1/2-in. NPT Pipe; Color - Green; Housing - Zinc/Polycarbonate; Flash Rate - fpm - 80 fpm; Rating - Voltage - 24VDC; Rating - Current - 1.7-0.7A; Light Source - Strobe Tube; Light Output - 580000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 2, Groups F and G, Class 3, IP66 ; Additional Information - Shape: Cylindrical; Manufacturer Series - Electraray

Additional Info: Shape: Cylindrical