Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 24VDC; 0.7A; Blue

FEDERAL SIGNAL #FB24ST-024B

Fireball Strobe Light; Strobe Tube; 24VDC; 0.7A; Blue

SKU #78297921640
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strobe Light
Mounting: 1/2-in. NPT Pipe or Surface
Color: Blue
Housing: Zinc/Polycarbonate
Flash Rate - fpm: 80 fpm
Rating - Voltage: 24V DC
Rating - Current: 0.7A
Light Source: Strobe Tube
NEMA: 4X
Enclosure Application, Rating: IP66

Light Unit - Signaling: Type - Strobe Light; Mounting - 1/2-in. NPT Pipe or Surface; Color - Blue; Housing - Zinc/Polycarbonate; Flash Rate - fpm - 80 fpm; Rating - Voltage - 24VDC; Rating - Current - 0.7A; Light Source - Strobe Tube; NEMA - NEMA 4X; Enclosure Application, Rating - IP66; Additional Information - Shape: Cylindrical; Manufacturer Series - Fireball

Additional Info: Shape: Cylindrical