Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 24VDC; 0.18A; Blue
FEDERAL SIGNAL #LP1-024B

Streamline Strobe Light; Strobe Tube; 24VDC; 0.18A; Blue

SKU # 78297920148
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Surface
Color: Blue
Housing: Polycarbonate
Flash Rate - fpm: 80 fpm
Rating - Voltage: 24V DC
Rating - Current: 0.18A
Light Source: Strobe Tube
Light Output: 108000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: IP65

Light Unit - Signaling: Type - Strobe Light; Mounting - Surface; Color - Blue; Housing - Polycarbonate; Flash Rate - fpm - 80 fpm; Rating - Voltage - 24VDC; Rating - Current - 0.18A; Light Source - Strobe Tube; Light Output - 108000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - IP65; Additional Information - Low Profile Design, Shape: Rectangular; Manufacturer Series - StreamLine

Additional Info: Low Profile Design, Shape: Rectangular