Menu Search
FEDERAL SIGNAL #151XST-S240B

Strobe Light; Strobe Tube; 240VAC; 0.18A; Blue

SKU # 78297923000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Surface
Color: Blue
Housing: Aluminum Base/Glass Dome
Flash Rate - fpm: 80 fpm
Rating - Voltage: 240V AC
Rating - Current: 0.18A
Light Source: Strobe Tube
Light Output: 520000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3 IP66

Light Unit - Signaling: Type - Strobe Light; Mounting - Surface; Color - Blue; Housing - Aluminum Base/Glass Dome; Flash Rate - fpm - 80 fpm; Rating - Voltage - 240VAC; Rating - Current - 0.18A; Light Source - Strobe Tube; Light Output - 520000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3 IP66 ; Additional Information - Shape: Cylindrical

Additional Info: Shape: Cylindrical