FEDERAL SIGNAL #LP3M-240B

Streamline Strobe Light; Strobe Tube; 240VAC; 0.07A; Blue

SKU: 78297920785
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Strobe Light
Mounting: 1/2-in. NPT Pipe
Color: Blue
Housing: Polycarbonate
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 240V AC
Rating - Current: 0.07A
Light Source: Strobe Tube
Light Output: 175000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: IP66
Description
Light Unit - Signaling: Type - Strobe Light; Mounting - 1/2-in. NPT Pipe; Color - Blue; Housing - Polycarbonate; Flash Rate - fpm - 65-95 fpm; Rating - Voltage - 240VAC; Rating - Current - 0.07A; Light Source - Strobe Tube; Light Output - 175000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - IP66; Additional Information - Low Profile Design, Shape: Cylindrical; Manufacturer Series - StreamLine
Additional Info: Low Profile Design, Shape: Cylindrical