Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 240VAC; 0.07A; Amber
FEDERAL SIGNAL #LP3T-240A

Streamline Strobe Light; Strobe Tube; 240VAC; 0.07A; Amber

SKU # 78297920423
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: T-Mount
Color: Amber
Housing: Polycarbonate
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 240V AC
Rating - Current: 0.07A
Light Source: Strobe Tube
Light Output: 175000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: IP66

Light Unit - Signaling: Type - Strobe Light; Mounting - T-Mount; Color - Amber; Housing - Polycarbonate; Flash Rate - fpm - 65-95 fpm; Rating - Voltage - 240VAC; Rating - Current - 0.07A; Light Source - Strobe Tube; Light Output - 175000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - IP66; Additional Information - Low Profile Design, Shape: Cylindrical; Manufacturer Series - StreamLine

Additional Info: Low Profile Design, Shape: Cylindrical