FEDERAL SIGNAL #VALS-240R

Strobe Light; Strobe Tube; 240VAC; 0.03A; Red

SKU: 78297950052
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Strobe Light
Mounting: Surface
Color: Red
Housing: Polycarbonate
Flash Rate - fpm: 80 fpm
Rating - Voltage: 240V AC
Rating - Current: 0.03A
Light Source: Strobe Tube
Light Output: 108000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: IP44
Manufacturer Series: Visalert
Description
Light Unit - Signaling: Type - Strobe Light; Mounting - Surface; Color - Red; Housing - Polycarbonate; Flash Rate - fpm - 80 fpm; Rating - Voltage - 240VAC; Rating - Current - 0.03A; Light Source - Strobe Tube; Light Output - 108000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - IP44; Additional Information - Shape: Triangular; Manufacturer Series - Visalert
Additional Info: Shape: Triangular