Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 240VAC; 0.03A; Blue

FEDERAL SIGNAL #VALS-240B

Visalert Strobe Light; Strobe Tube; 240VAC; 0.03A; Blue

SKU #78297920910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strobe Light
Mounting: Surface
Color: Blue
Housing: Polycarbonate
Flash Rate - fpm: 80 fpm
Rating - Voltage: 240V AC
Rating - Current: 0.03A
Light Source: Strobe Tube
Light Output: 108000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: IP44

Light Unit - Signaling: Type - Strobe Light; Mounting - Surface; Color - Blue; Housing - Polycarbonate; Flash Rate - fpm - 80 fpm; Rating - Voltage - 240VAC; Rating - Current - 0.03A; Light Source - Strobe Tube; Light Output - 108000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - IP44; Additional Information - Shape: Triangular; Manufacturer Series - Visalert

Additional Info: Shape: Triangular