Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 220-248VAC; 0.5A; Yellow
FEDERAL SIGNAL #WV450XE21-220Y

Strobe Light; Strobe Tube; 220-248VAC; 0.5A; Yellow

SKU # 78297922919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Surface
Color: Yellow
Housing: Glass Reinforced Polyester
Flash Rate - fpm: 60 fpm
Rating - Voltage: 220-248VAC
Rating - Current: 0.5A
Light Source: Strobe Tube
Enclosure Application, Rating: Hazardous Location, IP66

The Federal Signal model WV450X is ideally suited for explosive atmospheres and harsh environments. It is designed to serve the demanding needs of offshore marine and land based industrial applications. The housing is made of corrosion resistant components, which dramatically reduces the cost of long-term maintenance.

Additional Info: Shape: Cylindrical