You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FEDERAL SIGNAL #151XST-S12-24C

Strobe Light; Strobe Tube; 12-24VDC; 1.3-0.6A; Clear

SKU # 78297922988
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Surface
Color: Clear
Housing: Aluminum Base/Glass Dome
Flash Rate - fpm: 80 fpm
Rating - Voltage: 12-24V DC
Rating - Current: 1.3-0.6A
Light Source: Strobe Tube
Light Output: 520000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3 IP66

Light Unit - Signaling: Type - Strobe Light; Mounting - Surface; Color - Clear; Housing - Aluminum Base/Glass Dome; Flash Rate - fpm - 80 fpm; Rating - Voltage - 12-24VDC; Rating - Current - 1.3-0.6A; Light Source - Strobe Tube; Light Output - 520000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3 IP66 ; Additional Information - Shape: Cylindrical

Additional Info: Shape: Cylindrical