Menu Search
Light Unit - Signaling Strobe Light; Strobe Tube; 110-120VAC; 0.75A; Magenta

FEDERAL SIGNAL #WV450XD21-110M

Strobe Light; Strobe Tube; 110-120VAC; 0.75A; Magenta

SKU #78297922898
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strobe Light
Mounting: Surface
Color: Magenta
Housing: Glass Reinforced Polyester
Flash Rate - fpm: 60 fpm
Rating - Voltage: 110-120VAC
Rating - Current: 0.75A
Light Source: Strobe Tube
Enclosure Application, Rating: Hazardous Location, IP66

The Federal Signal model WV450X is ideally suited for explosive atmospheres and harsh environments. It is designed to serve the demanding needs of offshore marine and land based industrial applications. The housing is made of corrosion resistant components, which dramatically reduces the cost of long-term maintenance.

Additional Info: Shape: Cylindrical