Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 24VDC; 0.08A; Red

FEDERAL SIGNAL #VALS-024R

Visalert Strobe Light; Flash Tube; 24VDC; 0.08A; Red

SKU #78297950053
Manufacturer Series: VALS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Surface Mount
Color: Red
Flash Rate - fpm: 80 fpm
Rating - Voltage: 24V DC
Rating - Current: 0.08A
Light Source: Flash Tube
Light Output: 108000 Peak Candela
NEMA: 3R
Enclosure Application, Rating: Weatherproof, IEC IP44

Additional Info: 4000-hr Strobe Tube. Mount on 350 Vibratone or 50GC SelectTone or Stand-Alone