Menu Search
FEDERAL SIGNAL #VALS-024C

Visalert Strobe Light; Flash Tube; 24VDC; 0.08A; Clear

SKU # 78297950049 Manufacturer Series: VALS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Surface Mount
Color: Clear
Flash Rate - fpm: 80 fpm
Rating - Voltage: 24V DC
Rating - Current: 0.08A
Light Source: Flash Tube
Light Output: 108000 Peak Candela
NEMA: 3R
Enclosure Application, Rating: Weatherproof, IEC IP44

Additional Info: 7000-hr Strobe Tube. Mount on 350 Vibratone or 50GC SelectTone or Stand-Alone