Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 240VAC; 0.30A; Amber
FEDERAL SIGNAL #371ST-250A

Commander Strobe Light; Flash Tube; 240VAC; 0.30A; Amber

SKU # 78297928127 Manufacturer Series: 371DST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 1 in. Hub
Color: Amber
Lens Material: Polycarbonate Lens
Housing: Aluminum Housing
Flash Rate - fpm: 80 double fpm
Rating - Voltage: 240V AC
Rating - Current: 0.30A
Light Source: Flash Tube
Light Output: 750000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit or Surface Mount; Connection - (1) 1" Hub; Color - Amber; Lens Material - Polycarbonate Lens; Housing - Aluminum Housing; Flash Rate - fpm - 80 double fpm; Rating - Voltage - 240VAC; Rating - Current - 0.30A; Light Source - Flash Tube; Light Output - 750000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Weatherproof, IEC IP66; Additional Information - 10000-hr Strobe Tube. Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit; Manufacturer Series - Commander 371DST

Additional Info: 10000-hr Strobe Tube. Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit