Menu Search
Search
FEDERAL SIGNAL #LP7-18-30A

Streamline Strobe Light; Flash Tube; 18-30VDC; 0.07A; Amber

SKU # 78297920429 Manufacturer Series: LP7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Amber
Type: Strobe Light w/Tone Sounder
Mounting: Surface Mount
Housing: ABS Housing
Flash Rate - fpm: 60 fpm
Rating - Voltage: 18-30VDC
Rating - Current: 0.07A
Light Source: Flash Tube
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP54

Additional Info: Tone Patterns: Sweeping and Continuous. 82dB-100dB Dependant upon Tone Selected