Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 12VDC; 0.18A; Red

FEDERAL SIGNAL #141ST-012R

Electraflash Strobe Light; Flash Tube; 12VDC; 0.18A; Red

SKU #78297928810
Manufacturer Series: 141ST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Surface Mount
Color: Red
Lens Material: Polycarbonate Lens
Housing: Polycarbonate Base
Flash Rate - fpm: 80 fpm
Rating - Voltage: 12V DC
Rating - Current: 0.18A
Light Source: Flash Tube
Light Output: 100000 Peak Candela
NEMA: 3R
Enclosure Application, Rating: Weatherproof, IEC IP41

Additional Info: 4000-hr Strobe Tube. Light Duty Vehicular Light