Menu Search

FEDERAL SIGNAL #371DST-120R

Commander Strobe Light; Flash Tube; 120VAC; 0.60A; Red

SKU: 78297928120
Manufacturer Series: 371DST
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 1 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Aluminum Housing
Flash Rate - fpm: 80 double fpm
Rating - Voltage: 120V AC
Rating - Current: 0.60A
Light Source: Flash Tube
Light Output: 750000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66
Description
Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit or Surface Mount; Connection - (1) 1" Hub; Color - Red; Lens Material - Polycarbonate Lens; Housing - Aluminum Housing; Flash Rate - fpm - 80 double fpm; Rating - Voltage - 120VAC; Rating - Current - 0.60A; Light Source - Flash Tube; Light Output - 750000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Weatherproof, IEC IP66; Additional Information - 10000-hr Strobe Tube. Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit; Manufacturer Series - Commander 371DST
Additional Info: 10000-hr Strobe Tube. Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit