Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 120VAC; 0.60A; Amber

FEDERAL SIGNAL #371DST-120A

Commander Strobe Light; Flash Tube; 120VAC; 0.60A; Amber

SKU #78297928125
Manufacturer Series: 371DST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 1 in. Hub
Color: Amber
Lens Material: Polycarbonate Lens
Housing: Aluminum Housing
Flash Rate - fpm: 80 double fpm
Rating - Voltage: 120V AC
Rating - Current: 0.60A
Light Source: Flash Tube
Light Output: 750000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Additional Info: 10000-hr Strobe Tube. Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit