Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 120VAC; 0.25A; Green

FEDERAL SIGNAL #225XST-120G

Electraray Strobe Light; Flash Tube; 120VAC; 0.25A; Green

SKU #78297939033
Manufacturer Series: 225XST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Color: Green
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 80 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.25A
Light Source: Flash Tube
Light Output: 580000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: 10000-hr Strobe Tube. Protective Dome. Base Finish Black Polyurethane. 7.50"(190mm) High x 5.50"(140mm) Diameter.