Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 120VAC; 0.10A; Amber

FEDERAL SIGNAL #LP3M-120A

Streamline Strobe Light; Flash Tube; 120VAC; 0.10A; Amber

SKU #78297920779
Manufacturer Series: LP3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Nipple
Color: Amber
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.10A
Light Source: Flash Tube
Light Output: 175000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Additional Info: 7000-hr Strobe Tube. Low Profile Height: 5.0". Includes Gasket