Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 12-48VDC; 0.44-0.10A; Red

FEDERAL SIGNAL #LP3S-012-048R

Streamline Strobe Light; Flash Tube; 12-48VDC; 0.44-0.10A; Red

SKU #78297920402
Manufacturer Series: LP3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Surface Mount
Color: Red
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 12-48V DC
Rating - Current: 0.44-0.10A
Light Source: Flash Tube
Light Output: 175000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Additional Info: 7000-hr Strobe Tube. Low Profile Height: 5.0". Includes Gasket