Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 12-48VDC; 0.44-0.10A; Red
FEDERAL SIGNAL #LP3M-012-048R

Streamline Strobe Light; Flash Tube; 12-48VDC; 0.44-0.10A; Red

SKU # 78297920778 Manufacturer Series: LP3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Nipple
Color: Red
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 12-48V DC
Rating - Current: 0.44-0.10A
Light Source: Flash Tube
Light Output: 175000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Additional Info: 7000-hr Strobe Tube, Low Profile Height: 5.8"