Menu Search
Search
FEDERAL SIGNAL #151XST-S120A

Strobe Light 80 fpm Strobe Tube Amber

SKU # 78297922992 Manufacturer Series: 151XST
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Surface
Color: Amber
Housing: Aluminum Base
Flash Rate - fpm: 80 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.35A
Light Source: Strobe Tube
Light Output: 520000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Indoor, Outdoor

Light Unit - Signaling: Type - Strobe Light; Mounting - Surface; Color - Amber; Housing - Aluminum Base; Flash Rate - fpm - 80 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.35A; Light Source - Strobe Tube; Light Output - 520000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Indoor, Outdoor; Additional Information - 10000-hr Strobe Tube. 9.25"(234.95 mm) High x 5.50"(139.70 mm) Diameter.; Manufacturer Series - 151XST

Additional Info: 10000-hr Strobe Tube. 9.25"(234.95 mm) High x 5.50"(139.70 mm) Diameter.