Menu Search
Light Unit - Signaling Strobe Light; 12-24VDC; 3.00-1.90A; Clear
FEDERAL SIGNAL #131ST-012-024C

Strobe Light; 12-24VDC; 3.00-1.90A; Clear

SKU # 78297928607 Manufacturer Series: 131ST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Pipe
Connection: 1/2 in. NPT Pipe
Color: Clear
Flash Rate - fpm: 80
Rating - Voltage: 12-24V DC
Rating - Current: 3.00-1.90A
Light Output: 1000 Candela
NEMA: 3R
Enclosure Application, Rating: IP45, Indoor/Outdoor

Federal Signals Starfire strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1000 effective candela.

Additional Info: Dimension: 12.75 in. H x 9.25 in. W x 9.25 in. D