Menu Search
Light Unit - Signaling Rotating Light; LED; 120VAC; 0.32A; Amber

FEDERAL SIGNAL #371LEDX-120A

Commander Rotating Light; LED; 120VAC; 0.32A; Amber

SKU #78297923132
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotating Light
Mounting: 1-in. NPT Pipe or Surface
Color: Amber
Housing: Aluminum Housing/Polycarbonate Dome
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.32A
Light Source: LED
Light Output: 15000 Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 2, Groups F and G, Class 3, IP66

Light Unit - Signaling: Type - Rotating Light; Mounting - 1-in. NPT Pipe or Surface; Color - Amber; Housing - Aluminum Housing/Polycarbonate Dome; Flash Rate - fpm - 60 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.32A; Light Source - LED; Light Output - 15000 Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 2, Groups F and G, Class 3, IP66 ; Additional Information - Shape: Cylindrical; Manufacturer Series - Commander

Additional Info: Shape: Cylindrical