Menu Search
Light Unit - Signaling Rotating Light; Incandescent; 120VAC; 0.36A; Red
FEDERAL SIGNAL #121S-120R

Vitalite Rotating Light; Incandescent; 120VAC; 0.36A; Red

SKU # 78297928460 Manufacturer Series: 121S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotating Light
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Polycarbonate Base
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.36A
Light Source: Incandescent
Light Output: 2100 Candela
NEMA: 3R
Enclosure Application, Rating: Weatherproof, IEC IP41