Menu Search
Light Unit - Signaling Rotating Light; Incandescent; 120VAC; 0.22A; Red

FEDERAL SIGNAL #225X-120R

Electraray Rotating Light; Incandescent; 120VAC; 0.22A; Red

SKU #78297939047
Manufacturer Series: 225X
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rotating Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 90 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.22A
Light Source: Incandescent
Light Output: 1000 Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2