Menu Search
FEDERAL SIGNAL #371L-120R

Commander Rotating Light 60 fpm Sealed Beam 100W Red

SKU # 78297928110 Manufacturer Series: 371
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotating Light
Mounting: Conduit or Surface Mount
Connection: (1) 1 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Aluminum Housing
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.80A
Light Source: Sealed Beam 100W
Light Output: 20000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Light Unit - Signaling: Type - Rotating Light; Mounting - Conduit or Surface Mount; Connection - (1) 1" Hub; Color - Red; Lens Material - Polycarbonate Lens; Housing - Aluminum Housing; Flash Rate - fpm - 60 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.80A; Light Source - Sealed Beam 100W; Light Output - 20000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Weatherproof, IEC IP66; Additional Information - Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit; Manufacturer Series - Commander 371

Additional Info: Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit