Menu Search
Light Unit - Signaling Flashing Light; LED; 277VAC/DC; Clear
FEDERAL SIGNAL #191XLM-277C

Flashing Light; LED; 277VAC/DC; Clear

SKU # 78297922889
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flashing Light
Mounting: 3/4-in. NPT Pipe
Color: Clear
Housing: Aluminum Base
Flash Rate - fpm: 60 fpm
Rating - Voltage: 277VAC/DC
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3, IP66

Light Unit - Signaling: Type - Flashing Light; Mounting - 3/4-in. NPT Pipe; Color - Clear; Housing - Aluminum Base; Flash Rate - fpm - 60 fpm; Rating - Voltage - 277VAC/DC; Light Source - LED; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3, IP66 ; Additional Information - Shape: Cylindrical

Additional Info: Shape: Cylindrical