Menu Search
Light Unit - Signaling Flashing Light; LED; 24VAC/DC; 0.38A; Red

FEDERAL SIGNAL #191XL-S024R

Flashing Light; LED; 24VAC/DC; 0.38A; Red

SKU #78297923012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flashing Light
Mounting: Surface
Color: Red
Housing: Aluminum Base/Glass Dome
Flash Rate - fpm: 60 fpm
Rating - Voltage: 24V AC/DC
Rating - Current: 0.38A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3 IP66

Light Unit - Signaling: Type - Flashing Light; Mounting - Surface; Color - Red; Housing - Aluminum Base/Glass Dome; Flash Rate - fpm - 60 fpm; Rating - Voltage - 24VAC/DC; Rating - Current - 0.38A; Light Source - LED; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2, Groups A, B, C and D, Class 2 Div. 1, Groups E, F and G, Class 3 IP66 ; Additional Information - In-Rush Current: 1.75A, 5.0 ms

Additional Info: In-Rush Current: 1.75A, 5.0 ms